This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 2 A-1208-LB

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 2 (Discontinued)

Mfr # A-1208-LB
Zoro # G5015180
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1208-LB
Zoro #
G5015180
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
3/8"
Overall Length
3-1/16"
Milling Dia.
1/4"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,1/4" x 1-1/4
Finish
Uncoated
End Mill Style
Ball

Description

End Mill,Hss,GP,Ball,1/4 In. x 1-1/4

Ratings & reviews