This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 3 E-1208-LB

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 3 (Discontinued)

Mfr # E-1208-LB
Zoro # G5014438
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-1208-LB
Zoro #
G5014438
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
3/8"
Milling Dia.
1/4"
Overall Length
3-1/16"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,1/4" x 1-1/4
Finish
Uncoated
End Mill Style
Ball

Description

End Mill,Hss,GP,Ball,1/4 In. x 1-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.