This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Ball, 9/32 x 1-3/8, Number of Flutes: 2 A-1209-LB-TICN

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Ball, 9/32 x 1-3/8, Number of Flutes: 2 (Discontinued)

Mfr # A-1209-LB-TICN
Zoro # G5014690
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1209-LB-TICN
Zoro #
G5014690
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/8"
Shank Dia.
3/8"
Overall Length
3-1/8"
Milling Dia.
9/32"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Ball,9/32 x 1-3/8
Finish
TiCN
End Mill Style
Ball

Description

End Mill,Hss,GP,Ball,9/32 x 1-3/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.