This item is Discontinued.
This item is Discontinued.
End Mill, Hss, GP, Ball, 9/32" x 1-3/8, Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1209-LB
- Zoro #
- G5002127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-3/8"
- Shank Dia.
- 3/8"
- Overall Length
- 3-1/8"
- Milling Dia.
- 9/32"
Details
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- End Mill,Hss,GP,Ball,9/32" x 1-3/8
- Finish
- Uncoated
- End Mill Style
- Ball
Description
End Mill,Hss,GP,Ball,9/32 In. x 1-3/8