This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, R.045 3/4 x 1-5/16 A-2424-R045-TICN

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, R.045 3/4 x 1-5/16 (Discontinued)

Mfr # A-2424-R045-TICN
Zoro # G5002133
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2424-R045-TICN
Zoro #
G5002133
UPC #
-
Country of Origin
United States
Item
End Mill,Hss,GP,R.045 3/4 x 1-5/16
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
TiCN

Description

End Mill,Hss,GP,R.045 3/4 x 1-5/16

Ratings & reviews