This item is Discontinued.
This item is Discontinued.
End Mill, Hss, GP, R.045 5/8 x 1-5/16 (Discontinued)
Mfr #
A-2020-R045-TICN
Zoro #
G5002011
Country of Origin United States
Category General Purpose Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-2020-R045-TICN
- Zoro #
- G5002011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-7/16"
- Shank Dia.
- 5/8"
- Length of Cut
- 1-5/16"
- Milling Dia.
- 5/8"
Details
- Item
- End Mill,Hss,GP,R.045 5/8 x 1-5/16
- End Mill Style
- Radius
- Number of Flutes
- 2
- Single End/Double End
- Single End
- End Mill Material
- Cobalt High Speed Steel
- Finish
- TiCN
Description
End Mill,Hss,GP,R.045 5/8 x 1-5/16