This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, R.090, 5/8" x 1-5/16 A-2020-R090

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, R.090, 5/8" x 1-5/16 (Discontinued)

Mfr # A-2020-R090
Zoro # G4961588
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2020-R090
Zoro #
G4961588
UPC #
-
Country of Origin
United States
Item
End Mill,Hss,GP,R.090,5/8" x 1-5/16
End Mill Style
Radius
Number of Flutes
2
Single End/Double End
Single End
End Mill Material
Cobalt High Speed Steel
Finish
Uncoated

Description

End Mill,Hss,GP,R.090,5/8 In. x 1-5/16

Ratings & reviews