This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Square, 1-1/2" x 1-5/8, Number of Flutes: 2 A-2448-TICN

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Square, 1-1/2" x 1-5/8, Number of Flutes: 2 (Discontinued)

Mfr # A-2448-TICN
Zoro # G5014663
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2448-TICN
Zoro #
G5014663
UPC #
-
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Square,1-1/2" x 1-5/8
End Mill Style
Square
Finish
TiCN

Description

End Mill,Hss,GP,Square,1-1/2 In. x 1-5/8

Ratings & reviews