This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Square, 1-7/16 x 1-5/8 A-3246

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Square, 1-7/16 x 1-5/8 (Discontinued)

Mfr # A-3246
Zoro # G5014532
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-3246
Zoro #
G5014532
UPC #
-
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
End Mill,Hss,GP,Square,1-7/16 x 1-5/8
End Mill Style
Square
Finish
Uncoated

Description

End Mill,Hss,GP,Square,1-7/16 x 1-5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.