This item is Discontinued.

Melin Tool Co End Mill, Hss, GP, Square, 13/16 x 1-9/16 B-2826

This item is Discontinued.

Melin Tool Co

End Mill, Hss, GP, Square, 13/16 x 1-9/16 (Discontinued)

Mfr # B-2826
Zoro # G5014550
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-2826
Zoro #
G5014550
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Item
End Mill,Hss,GP,Square,13/16 x 1-9/16
Finish
Uncoated
End Mill Style
Square

Description

End Mill,Hss,GP,Square,13/16 x 1-9/16

Ratings & reviews