This item is Discontinued.

Melin Tool Co Gnrl Prpse End Mill, Sqr, HSS, 1-5/8x1-5/8", Number of Flutes: 2 A-4052

This item is Discontinued.

Melin Tool Co

Gnrl Prpse End Mill, Sqr, HSS, 1-5/8x1-5/8", Number of Flutes: 2 (Discontinued)

Mfr # A-4052
Zoro # G5338133
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-4052
Zoro #
G5338133
UPC #
-
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,1-5/8x1-5/8"
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Prpse End Mill,Sqr,HSS,1-5/8x1-5/8 In.

Ratings & reviews