This item is Discontinued.
This item is Discontinued.
Gnrl Prpse End Mill, Sqr, HSS, 1-5/8x1-5/8", Shank Dia.: 3/4" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-2452
- Zoro #
- G5338081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1-5/8"
- Shank Dia.
- 3/4"
- Overall Length
- 3-7/8"
- Milling Dia.
- 1-5/8"
Details
- End Mill Material
- High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Gnrl Prpse End Mill,Sqr,HSS,1-5/8x1-5/8"
- End Mill Style
- Square
- Finish
- Uncoated
Description
Gnrl Prpse End Mill,Sqr,HSS,1-5/8x1-5/8 In.