This item is Discontinued.

Melin Tool Co Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Overall Length: 3-5/8" A-2028-TICN

This item is Discontinued.

Melin Tool Co

Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Overall Length: 3-5/8" (Discontinued)

Mfr # A-2028-TICN
Zoro # G5306423
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2028-TICN
Zoro #
G5306423
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,7/8x1-1/2"
End Mill Style
Square
Finish
TiCN

Description

Gnrl Prpse End Mill,Sqr,HSS,7/8x1-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.