This item is Discontinued.

Melin Tool Co Gnrl Prpse End Mill, Sqr, HSS, 9/64x27/64", Number of Flutes: 2 A-604-1/2-TICN

This item is Discontinued.

Melin Tool Co

Gnrl Prpse End Mill, Sqr, HSS, 9/64x27/64", Number of Flutes: 2 (Discontinued)

Mfr # A-604-1/2-TICN
Zoro # G5351293
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-604-1/2-TICN
Zoro #
G5351293
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Prpse End Mill,Sqr,HSS,9/64x27/64"
Finish
TiCN
End Mill Style
Square

Description

Gnrl Prpse End Mill,Sqr,HSS,9/64x27/64 In.

Ratings & reviews