This item is Discontinued.

Melin Tool Co Gnrl Purpose End Mill, Ball End, 2mm x 7mm A-M6M2-B

This item is Discontinued.

Melin Tool Co

Gnrl Purpose End Mill, Ball End, 2mm x 7mm (Discontinued)

Mfr # A-M6M2-B
Zoro # G5307570
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-M6M2-B
Zoro #
G5307570
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Ball End,2mm x 7mm
Finish
Uncoated
End Mill Style
Ball

Description

Gnrl Purpose End Mill,Ball End,2mm x 7mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.