This item is Discontinued.
This item is Discontinued.
Gnrl Purpose End Mill, Ball End, 3mmx3/8", Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-12M3
- Zoro #
- G5307537
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Double End
- Item
- Gnrl Purpose End Mill,Ball End,3mmx3/8"
- End Mill Style
- Square
- Finish
- Uncoated
Description
Gnrl Purpose End Mill,Ball End,3mmx3/8 In.