This item is Discontinued.
This item is Discontinued.
Gnrl Purpose End Mill, Ball End, 5/16x3/4", Number of Flutes: 3 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-1210-B
- Zoro #
- G5337582
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Gnrl Purpose End Mill,Ball End,5/16x3/4"
- End Mill Style
- Ball
- Finish
- Uncoated
Description
Gnrl Purpose End Mill,Ball End,5/16x3/4 In.