This item is Discontinued.
This item is Discontinued.
Gnrl Purpose End Mill, Ball End, 5/16x3/4", Shank Dia.: 3/8" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1210-B-TICN
- Zoro #
- G5352623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4"
- Shank Dia.
- 3/8"
- Overall Length
- 2-1/2"
- Milling Dia.
- 5/16"
Details
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Gnrl Purpose End Mill,Ball End,5/16x3/4"
- Finish
- TiCN
- End Mill Style
- Ball
Description
Gnrl Purpose End Mill,Ball End,5/16x3/4 In.