This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-605-LB
- Zoro #
- G5338781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 7/8"
- Shank Dia.
- 3/16"
- Overall Length
- 3-1/4"
- Milling Dia.
- 5/32"
Details
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Double End
- Item
- Gnrl Purpose End Mill,Ball End,5/32x7/8"
- End Mill Style
- Ball
- Finish
- Uncoated
Description
Gnrl Purpose End Mill,Ball End,5/32x7/8 In.