This item is Discontinued.
This item is Discontinued.
Gnrl Purpose End Mill, HSS, Sqr, 3/32x5/16", Shank Dia.: 3/8" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-1203
- Zoro #
- G5351110
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 3
- Single End/Double End
- Single End
- Item
- Gnrl Purpose End Mill,HSS,Sqr,3/32x5/16"
- Finish
- Uncoated
- End Mill Style
- Square
Description
Gnrl Purpose End Mill,HSS,Sqr,3/32x5/16 In.