This item is Discontinued.

Melin Tool Co Gnrl Purpose End Mill, Sqr, HSS, 1/32x3/32", Number of Flutes: 2 A-601

This item is Discontinued.

Melin Tool Co

Gnrl Purpose End Mill, Sqr, HSS, 1/32x3/32", Number of Flutes: 2 (Discontinued)

Mfr # A-601
Zoro # G5352258
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-601
Zoro #
G5352258
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Sqr,HSS,1/32x3/32"
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpose End Mill,Sqr,HSS,1/32x3/32 In.

Ratings & reviews