This item is Discontinued.

Melin Tool Co Gnrl Purpose End Mill, Sqr, HSS, 3/16x1/2" D-606

This item is Discontinued.

Melin Tool Co

Gnrl Purpose End Mill, Sqr, HSS, 3/16x1/2" (Discontinued)

Mfr # D-606
Zoro # G5305349
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-606
Zoro #
G5305349
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Shank Dia.
3/16"
Overall Length
2-1/4"
Milling Dia.
3/16"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Sqr,HSS,3/16x1/2"
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Purpose End Mill,Sqr,HSS,3/16x1/2 In.

Ratings & reviews