This item is Discontinued.

Melin Tool Co Gnrl Purpose End Mill, Sqr, HSS, 5/64x15/64 B-602-1/2

This item is Discontinued.

Melin Tool Co

Gnrl Purpose End Mill, Sqr, HSS, 5/64x15/64 (Discontinued)

Mfr # B-602-1/2
Zoro # G5351661
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-602-1/2
Zoro #
G5351661
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
15/64"
Shank Dia.
3/16"
Overall Length
2-1/4"
Milling Dia.
5/64"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Double End
Item
Gnrl Purpose End Mill,Sqr,HSS,5/64x15/64
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpose End Mill,Sqr,HSS,5/64x15/64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.