This item is Discontinued.

Melin Tool Co Gnrl Purpose End Mill, Square, 7/32x1-1/4", Number of Flutes: 2 A-1207-L

This item is Discontinued.

Melin Tool Co

Gnrl Purpose End Mill, Square, 7/32x1-1/4", Number of Flutes: 2 (Discontinued)

Mfr # A-1207-L
Zoro # G5351503
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1207-L
Zoro #
G5351503
UPC #
-
Country of Origin
United States
End Mill Material
Cobalt High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Gnrl Purpose End Mill,Square,7/32x1-1/4"
Finish
Uncoated
End Mill Style
Square

Description

Gnrl Purpose End Mill,Square,7/32x1-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.