This item is Discontinued.

Melin Tool Co Gnrl Purpse End Mill, HSS, Sqr, 15/64x5/8" F-1207-1/2

This item is Discontinued.

Melin Tool Co

Gnrl Purpse End Mill, HSS, Sqr, 15/64x5/8" (Discontinued)

Mfr # F-1207-1/2
Zoro # G5351147
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1207-1/2
Zoro #
G5351147
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8"
Shank Dia.
3/8"
Overall Length
3-3/8"
Milling Dia.
15/64"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Double End
Item
Gnrl Purpse End Mill,HSS,Sqr,15/64x5/8"
End Mill Style
Square
Finish
Uncoated

Description

Gnrl Purpse End Mill,HSS,Sqr,15/64x5/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.