Gnrl Purpse End Mill, HSS, Sqr, 19/64x3/4" (Discontinued)
- Mfr # F-1209-1/2
- Zoro # G5351083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-1209-1/2
Zoro #
G5351083
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Shank Dia.
3/8"
Overall Length
3-1/2"
Milling Dia.
19/64"
Details
End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Double End
Item
Gnrl Purpse End Mill,HSS,Sqr,19/64x3/4"
End Mill Style
Square
Finish
Uncoated
Description
Gnrl Purpse End Mill,HSS,Sqr,19/64x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.