This item is Discontinued.

Melin Tool Co Gnrl Purpse End Mill, HSS, Sqr, 7/8x1-7/8", Number of Flutes: 3 E-2028-TICN

This item is Discontinued.

Melin Tool Co

Gnrl Purpse End Mill, HSS, Sqr, 7/8x1-7/8", Number of Flutes: 3 (Discontinued)

Mfr # E-2028-TICN
Zoro # G5306021
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-2028-TICN
Zoro #
G5306021
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-7/8"
Shank Dia.
5/8"
Overall Length
4"
Milling Dia.
7/8"

Details

End Mill Material
Cobalt High Speed Steel
Number of Flutes
3
Single End/Double End
Single End
Item
Gnrl Purpse End Mill,HSS,Sqr,7/8x1-7/8"
Finish
TiCN
End Mill Style
Square

Description

Gnrl Purpse End Mill,HSS,Sqr,7/8x1-7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.