This item is Discontinued.
This item is Discontinued.
Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Number of Flutes: 2 (Discontinued)
Mfr #
AXMG45-1616-L5R030
Zoro #
G5341292
Country of Origin United States
Category High Performance Carbide End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXMG45-1616-L5R030
- Zoro #
- G5341292
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Radius
- Finish
- Bright
- End Mill Material
- Carbide
- Item
- Hgh Prfrmnc End Mill,Carbide,1/2x.6250
- Single End/Double End
- Single End
Description
Hgh Prfrmnc End Mill,Carbide,1/2x.6250