Hgh Prfrmnc End Mill, Crbide, Sqr, 3/16x5/8, Number of Flutes: 4
Mfr # CCMG40-606-ALTIN
Zoro # G5330068
product price:Â $19.29
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
5/8"
Single End/Double End
Single End
Shank Dia.
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CCMG40-606-ALTIN
Zoro #
G5330068
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
3/16"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
Hgh Prfrmnc End Mill,Crbide,Sqr,3/16x5/8
Finish
AlTiN
End Mill Style
Square
Description
Hgh Prfrmnc End Mill,Crbide,Sqr,3/16x5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.