This item is Discontinued.

Melin Tool Co Hss Drill Mill 82Deg 9/16"X1-13/32 A-1618-DP82

This item is Discontinued.

Melin Tool Co

Hss Drill Mill 82Deg 9/16"X1-13/32 (Discontinued)

Mfr # A-1618-DP82
Zoro # G4568967
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1618-DP82
Zoro #
G4568967
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
9/16"
Length of Cut
1-13/32"
Overall Length
3-13/32"
Shank Dia.
1/2"

Details

Number of Flutes
2
Included Angle
82 Degrees
Item
Hss Drill Mill 82Deg 9/16"X1-13/32
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Hss Drill Mill 82Deg 9/16 In.X1-13/32

Ratings & reviews