This item is Discontinued.

Melin Tool Co Hss Drill Mill 90Deg 15/16X1-31/32 A-2430-DP

This item is Discontinued.

Melin Tool Co

Hss Drill Mill 90Deg 15/16X1-31/32 (Discontinued)

Mfr # A-2430-DP
Zoro # G4568781
Country of Origin United States
Category Drill Mills
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-2430-DP
Zoro #
G4568781
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
15/16"
Length of Cut
1-31/32"
Overall Length
4-7/32"
Shank Dia.
3/4"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Hss Drill Mill 90Deg 15/16X1-31/32
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Hss Drill Mill 90Deg 15/16X1-31/32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.