This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFP-2020-E-TICN
- Zoro #
- G4491273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5-1/4"
- Length of Cut
- 3-1/8"
- Milling Dia.
- 5/8"
- Shank Dia.
- 5/8"
Details
- Number of Flutes
- 4
- Single End/Double End
- Single End
- Item
- Hss Fine Rough End Mill Sq 5/8X3-1/8
- Finish
- TiCN
- End Mill Style
- Chamfer
- End Mill Material
- Cobalt High Speed Steel
Description
Hss Fine Rough End Mill Sq 5/8X3-1/8