This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill 1/2"X1, Number of Flutes: 2 A-1616-R030-TICN

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill 1/2"X1, Number of Flutes: 2 (Discontinued)

Mfr # A-1616-R030-TICN
Zoro # G4568641
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1616-R030-TICN
Zoro #
G4568641
UPC #
-
Country of Origin
United States
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill 1/2"X1
Finish
TiCN
End Mill Style
Radius
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill 1/2 In.X1

Ratings & reviews