This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill, 3/16x7/16", Number of Flutes: 2 A-1206-R020

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill, 3/16x7/16", Number of Flutes: 2 (Discontinued)

Mfr # A-1206-R020
Zoro # G4690870
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1206-R020
Zoro #
G4690870
UPC #
-
Country of Origin
United States
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,3/16x7/16"
End Mill Style
Radius
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,3/16x7/16 In.

Ratings & reviews