This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill, 5/8x1-5/16", Milling Dia.: 5/8" A-2020-R030

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill, 5/8x1-5/16", Milling Dia.: 5/8" (Discontinued)

Mfr # A-2020-R030
Zoro # G4747780
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-2020-R030
Zoro #
G4747780
UPC #
-
Country of Origin
United States
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,5/8x1-5/16"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Radius

Description

Hss General Purpose End Mill,5/8x1-5/16 In.

Ratings & reviews