This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill, Ball, 3/4x3", Number of Flutes: 3 E-2424-LB

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill, Ball, 3/4x3", Number of Flutes: 3 (Discontinued)

Mfr # E-2424-LB
Zoro # G4749932
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-2424-LB
Zoro #
G4749932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/4"
Length of Cut
3"
Milling Dia.
3/4"
Shank Dia.
3/4"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Ball,3/4x3"
Finish
Uncoated
End Mill Style
Ball
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,Ball,3/4x3 In.

Ratings & reviews