This item is Discontinued.
This item is Discontinued.
Hss General Purpose End Mill, Ball, 3/8x1", Number of Flutes: 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1212-MB-TICN
- Zoro #
- G4682881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/4"
- Length of Cut
- 1"
- Milling Dia.
- 3/8"
- Shank Dia.
- 3/8"
Details
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill,Ball,3/8x1"
- End Mill Style
- Ball
- End Mill Material
- Cobalt High Speed Steel
- Finish
- TiCN
Description
Hss General Purpose End Mill,Ball,3/8x1 In.