This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill, Sq., 1/2x1" E-1216-TICN

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill, Sq., 1/2x1" (Discontinued)

Mfr # E-1216-TICN
Zoro # G4691729
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-1216-TICN
Zoro #
G4691729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-11/16"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
1/2"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1/2x1"
Finish
TiCN
End Mill Style
Square
End Mill Material
Cobalt High Speed Steel

Description

Hss General Purpose End Mill,Sq.,1/2x1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.