This item is Discontinued.
This item is Discontinued.
Hss General Purpose End Mill Sq 2X2, Number of Flutes: 8 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-4064
- Zoro #
- G4483932
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 8
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill Sq 2X2
- End Mill Style
- Square
- End Mill Material
- High Speed Steel
- Finish
- Uncoated
Description
Hss General Purpose End Mill Sq 2X2