This item is Discontinued.
This item is Discontinued.
Hss General Purpose End Mill Sq 2X6, Number of Flutes: 6 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-6464-L
- Zoro #
- G4484212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9-3/4"
- Length of Cut
- 6"
- Shank Dia.
- 2"
- Milling Dia.
- 2"
Details
- Number of Flutes
- 6
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill Sq 2X6
- End Mill Style
- Square
- Finish
- Uncoated
- End Mill Material
- High Speed Steel
Description
Hss General Purpose End Mill Sq 2X6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.