This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-2424-L-TICN
- Zoro #
- G4568912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5-1/4"
- Length of Cut
- 3"
- Milling Dia.
- 3/4"
- Shank Dia.
- 3/4"
Details
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill Sq 3/4X3
- End Mill Style
- Square
- End Mill Material
- Cobalt High Speed Steel
- Finish
- TiCN
Description
Hss General Purpose End Mill Sq 3/4X3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.