This item is Discontinued.

Melin Tool Co Hss General Purpose End Mill1/4"X1/2, Number of Flutes: 2 A-1208-R020-TICN

This item is Discontinued.

Melin Tool Co

Hss General Purpose End Mill1/4"X1/2, Number of Flutes: 2 (Discontinued)

Mfr # A-1208-R020-TICN
Zoro # G4568678
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1208-R020-TICN
Zoro #
G4568678
UPC #
-
Country of Origin
United States
Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill1/4"X1/2
End Mill Material
Cobalt High Speed Steel
Finish
TiCN
End Mill Style
Radius

Description

Hss General Purpose End Mill1/4 In.X1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.