This item is Discontinued.

Melin Tool Co Hss Generl Purpose End Mill, Sq., 1-3/4x3", Shank Dia.: 1-1/4" A-4056-M

This item is Discontinued.

Melin Tool Co

Hss Generl Purpose End Mill, Sq., 1-3/4x3", Shank Dia.: 1-1/4" (Discontinued)

Mfr # A-4056-M
Zoro # G4682723
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-4056-M
Zoro #
G4682723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Length of Cut
3"
Shank Dia.
1-1/4"
Milling Dia.
1-3/4"

Details

Number of Flutes
2
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1-3/4x3"
End Mill Style
Square
End Mill Material
High Speed Steel
Finish
Uncoated

Description

Hss General Purpose End Mill,Sq.,1-3/4x3 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.