This item is Discontinued.

Melin Tool Co Hss Generl Purpose End Mill, Sq., 1/8x3/8" XB-1204

This item is Discontinued.

Melin Tool Co

Hss Generl Purpose End Mill, Sq., 1/8x3/8" (Discontinued)

Mfr # XB-1204
Zoro # G4750580
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB-1204
Zoro #
G4750580
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/16"
Length of Cut
3/8"
Milling Dia.
1/8"
Shank Dia.
3/8"

Details

Number of Flutes
2
Single End/Double End
Double End
Item
Hss General Purpose End Mill,Sq.,1/8x3/8"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,1/8x3/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.