This item is Discontinued.

Melin Tool Co Hss Generl Purpse End Mill, Sq., 1-3/16x2", Finish: Uncoated C-2438

This item is Discontinued.

Melin Tool Co

Hss Generl Purpse End Mill, Sq., 1-3/16x2", Finish: Uncoated (Discontinued)

Mfr # C-2438
Zoro # G4747887
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-2438
Zoro #
G4747887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Length of Cut
2"
Shank Dia.
3/4"
Milling Dia.
1-3/16"

Details

Number of Flutes
6
Single End/Double End
Single End
Item
Hss General Purpose End Mill,Sq.,1-3/16x2"
Finish
Uncoated
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square

Description

Hss General Purpose End Mill,Sq.,1-3/16x2 In.

Ratings & reviews