This item is Discontinued.
This item is Discontinued.
Hss Generl Purpse End Mill, Sq., 1-5/16x2", Milling Dia.: 1-5/16" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-3242-TICN
- Zoro #
- G4747869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-1/2"
- Length of Cut
- 2"
- Shank Dia.
- 1"
- Milling Dia.
- 1-5/16"
Details
- Number of Flutes
- 6
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill,Sq.,1-5/16x2"
- Finish
- TiCN
- End Mill Material
- High Speed Steel
- End Mill Style
- Square
Description
Hss General Purpose End Mill,Sq.,1-5/16x2 In.