This item is Discontinued.
This item is Discontinued.
Hss Generl Purpse End Mill, Sq., 7/32x1/2", Length of Cut: 1/2" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1207
- Zoro #
- G4750142
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Hss General Purpose End Mill,Sq.,7/32x1/2"
- End Mill Style
- Square
- End Mill Material
- Cobalt High Speed Steel
- Finish
- Uncoated
Description
Hss General Purpose End Mill,Sq.,7/32x1/2 In.