This item is Discontinued.

Melin Tool Co Hss GP End Mill Ball 1-5/16"X1-5/8 A-3242-B

This item is Discontinued.

Melin Tool Co

Hss GP End Mill Ball 1-5/16"X1-5/8 (Discontinued)

Mfr # A-3242-B
Zoro # G4475517
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-3242-B
Zoro #
G4475517
UPC #
-
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single End
Item
Hss GP End Mill Ball 1-5/16"X1-5/8
End Mill Style
Ball
Finish
Uncoated

Description

Hss GP End Mill Ball 1-5/16 In.X1-5/8

Ratings & reviews