This item is Discontinued.
This item is Discontinued.
Hss Xl GP End Mill Sq 7/32"X1-1/2", Shank Dia.: 3/8" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1207-E
- Zoro #
- G4568720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-3/8"
- Length of Cut
- 1-1/2"
- Shank Dia.
- 3/8"
- Milling Dia.
- 7/32"
Details
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Hss Xl GP End Mill Sq 7/32"X1-1/2"
- End Mill Style
- Square
- End Mill Material
- Cobalt High Speed Steel
- Finish
- Uncoated
Description
Hss Xl GP End Mill Sq 7/32 In.X1-1/2 In.