This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1208-E
- Zoro #
- G4961387
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Cobalt High Speed Steel
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Item
- Hss Xl GP End Mill,Square,1/4" x 1-3/4"
- End Mill Style
- Square
- Finish
- Uncoated
Description
Hss Xl GP End Mill,Square,1/4 In. x 1-3/4 In.